Size L Synthetic Yarn Cut Resistant Glove in Grey
TriMax® Size L Synthetic Yarn Cut Resistant Glove in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each glove is knit with two strands of cut-resistant yarn instead of one so that if the first strand fails, the second is there as a backup
- Extremely light weight so they can be comfortably worn underneath cover gloves
- TriMax® is our lightest weight and most popular cut-resistant liner
- ANSI: Level 4
- When handling glass, these liners can be used for additional cut protection
- Size: Large
- Applications include food processing and food service where cut-resistant liners are worn underneath cover gloves
- Made entirely of FDA accepted materials required by USDA for food use and contain AlphaSan®, a permanent antimicrobial that kills bacteria, fungus, mold, and mildew
Specifications
- Coating:
- Uncoated
- Collection:
- TriMax®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Material:
- Synthetic Yarn
- Material Type:
- Polyester
- Reusable:
- Yes