1-1/2 in. Waste and Overflow Drain Tub Polished Nickel
1-1/2 in. Waste and Overflow Drain Tub Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Twist and lift stopper
- Includes deep escutcheon
- Available in five finishes
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- UPC:
- 028553078857