This product requires certification to purchase.

24 in. Bath Supply Tube in Polished Nickel

Barclay Products Limited

24 in. Bath Supply Tube in Polished Nickel

  • Fast #
  • Part #B5577PN
  • Item #4099326
  • Manufacturer Part #5577-PN
4 out of 5 Customer Rating
Brand image
Barclay Products Limited

24 in. Bath Supply Tube in Polished Nickel

  • Fast #
  • Part #B5577PN
  • Item #4099326
  • Manufacturer Part #5577-PN
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Faucet Part Type:
Riser Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Length:
24 in
Material:
Nickel Plated
NSF Certified:
No
UPC:
028553078741