This product requires certification to purchase.

24 x 1/2 in. OD Straight Bath Supply Less Stop in Oil Rubbed Bronze

Barclay Products Limited

24 x 1/2 in. OD Straight Bath Supply Less Stop in Oil Rubbed Bronze

  • Fast #
  • Part #B5577ORB
  • Item #4099327
  • Manufacturer Part #5577-ORB
4.1 out of 5 Customer Rating
Brand image
Barclay Products Limited

24 x 1/2 in. OD Straight Bath Supply Less Stop in Oil Rubbed Bronze

  • Fast #
  • Part #B5577ORB
  • Item #4099327
  • Manufacturer Part #5577-ORB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with faucets mounted to tub deck
  • No stops
  • Available in five finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Part Type:
Riser Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Length:
24 in
UPC:
028553076532