3.7 gpm Triple Cross Handle Elbow Mount Roman Tub Faucet with Hand Shower in Oil Rubbed Bronze
3.7 gpm Triple Cross Handle Elbow Mount Roman Tub Faucet with Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Handshower
- Flow Rate:
- 3.7 gpm
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Spout Type:
- Elephant
- Trim Only:
- No
- Tub Spout Reach:
- 5
- UPC:
- 028553076594
- WaterSense Labeled:
- No