This product requires certification to purchase.

3.7 gpm Triple Cross Handle Elbow Mount Roman Tub Faucet with Hand Shower in Polished Nickel

Barclay Products Limited

3.7 gpm Triple Cross Handle Elbow Mount Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #B4601MCPN
  • Item #4099306
  • Manufacturer Part #4601-MC-PN
4.8 out of 5 Customer Rating
Brand image
Barclay Products Limited

3.7 gpm Triple Cross Handle Elbow Mount Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #B4601MCPN
  • Item #4099306
  • Manufacturer Part #4601-MC-PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Handshower
Flow Rate:
3.7 gpm
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Spout Type:
Elephant
Trim Only:
No
Tub Spout Reach:
5 in
UPC:
028553078826
WaterSense Labeled:
No