62 x 31/50 in. Shower Riser in Polished Chrome
62 x 31/50 in. Shower Riser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 62 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 028553057531
- Width:
- 31/50 in