This product requires certification to purchase.

9-1/4 in. Pedestal Sink Base in White

Barclay Products Limited

9-1/4 in. Pedestal Sink Base in White

  • Fast #
  • Part #BC3390WH
  • Item #3466786
  • Manufacturer Part #C/3-390WH
4.7 out of 5 Customer Rating
Brand image
Barclay Products Limited

9-1/4 in. Pedestal Sink Base in White

  • Fast #
  • Part #BC3390WH
  • Item #3466786
  • Manufacturer Part #C/3-390WH
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Basin interior is 15-1/4 x 9 in
  • Basin depth is 6 in
  • Back of basin to center of faucet is 2-3/4 in
  • Features pre-drilled overflow
  • Faucet sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-08
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/2 in
Faucet Center Size:
2-3/4 in
Height:
27-1/8 in
Length:
27-1/8 in
Number of Bowls:
1
Overflow Included:
Yes
Pedestal Only:
Yes
Sink Bowl Size:
22 in L x 16-1/2 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30.99 in
UPC:
028553063570
Vessel Only:
No
Width:
9-1/4 in