Extended Tub Waste and Overflow in Polished Brass
Extended Tub Waste and Overflow in Polished Brass
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- UPC:
- 028553060074