This product requires certification to purchase.

1.6 gpf Wall Mount Toilet Tank in White with Left-Hand Trip Lever

Barclay Products Limited

Victoria 1.6 gpf Wall Mount Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #B2413WB
  • Item #1601914
  • Manufacturer Part #2-413WB
4.9 out of 5 Customer Rating
Brand image
Barclay Products Limited

Victoria 1.6 gpf Wall Mount Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #B2413WB
  • Item #1601914
  • Manufacturer Part #2-413WB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.6 gpf
  • Bowl and tank made of white vitreous china
  • Wash down flush
  • Seat not included
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Victoria
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
028553067516
WaterSense Labeled:
No