1-Hole Pedestal Lavatory Sink with 4 in. Centerset in White
Washington 460 1-Hole Pedestal Lavatory Sink with 4 in. Centerset in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Washington 460
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 028553063587
- Vessel Only:
- Yes