10kW - Electric Heater Package - Single Phase - 208/240V
EHW 10kW - Electric Heater Package - Single Phase - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
Specifications
- AMP:
- 60
- Brand Model Compatibility:
- W30A1 and W36A1 Air Conditioners
- Collection:
- EHW
- Depth:
- 18-4/5 in
- Energy Star Compliant:
- No
- Height:
- 8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 10 kW
- Width:
- 19 in