This product requires certification to purchase.

3 Tons Electric 1C-Stage Vertical Packaged Air Conditioner

Bard Manufacturing

WA2 3 Tons Electric 1C-Stage Vertical Packaged Air Conditioner

  • Fast #
  • Part #BW36A2A00
  • Item #7541678
  • Manufacturer Part #W36A2-A00
5 out of 5 Customer Rating
Bard Manufacturing

WA2 3 Tons Electric 1C-Stage Vertical Packaged Air Conditioner

  • Fast #
  • Part #BW36A2A00
  • Item #7541678
  • Manufacturer Part #W36A2-A00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI Certified
  • AHRI Reference Number: 5831064
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 35 Amps
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
29
BTU Cooling Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
WA2
Compressor Stages:
1C
Compressor Type:
Scroll
Configuration:
Vertical
Depth:
17-1/8 in
EER:
9.0
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
70-3/5 in
Length:
38-1/5 in
MBH:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Width:
17-13/100 in