5 Tons Electric 1C-Stage Vertical Packaged Air Conditioner
WA2 5 Tons Electric 1C-Stage Vertical Packaged Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- AHRI Reference Number: 5831071
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 60 Amps
Specifications
- A2L Compatible:
- No
- AMP:
- 42
- BTU Cooling Rating:
- 55000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WA2
- Compressor Stages:
- 1C
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Depth:
- 22-19/44
- EER:
- 9.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 84-7/8
- Length:
- 42-7/100
- MBH:
- 55
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 22-2/5