4 in. 15 hp 3-Phase Submersible Non-Clog Sewage Pump
4 in. 15 hp 3-Phase Submersible Non-Clog Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- This pump the ability to stand up to daily use in municipal wastewater applications
- Handles 3" solids
- Double mechanical seals assure the best protection against leakage
Specifications
- AMP:
- 15
- Built-In Grinder:
- No
- Connection Type:
- Flanged
- Cord Length:
- 30 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 1050 gpm
- Height:
- 35 in
- Horsepower:
- 15 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 89
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Phase:
- 3
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 17 in