9 hp 1200 gpm Flanged Non-clog Horizontal Sewage Pump
6BSE-LDS Series 9 hp 1200 gpm Flanged Non-clog Horizontal Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- These pumps are built for continuous operation
- Handles 4" solids
- Double mechanical seals assure the best protection against leakage
- Stand up to daily use in municipal wastewater applications
Documents
Specifications
- AMP:
- 13
- ASTM:
- ASTM A-48 Class 30
- Built-In Grinder:
- No
- Collection:
- 6BSE-LDS Series
- Connection Type:
- Flanged
- Cord Length:
- 25 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 1200 gpm
- Height:
- 29-1/2 in
- Horsepower:
- 9 hp
- Pressure - Maximum:
- 26 psi
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1150
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 897 lb
- Width:
- 23 in