5 HP 1 Phase 460V Sub Grinder
BGP-DS Series 5 HP 1 Phase 460V Sub Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel 440C cutting system
- Designed for municipal use
- These pumps are also great where higher heads are needed to reach or feed a pressure main
- Cutter and shredding ring are made from hardened 440 stainless steel rockwell C-55
- Use these pumps on a rail system or as a stand alone
- 2" Vertical FNPT discharge is standard, Flange is available as an option
Specifications
- AMP:
- 10
- Collection:
- BGP-DS Series
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 108 gpm
- Horsepower:
- 5 hp
- Impeller:
- CI Vortex
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- 316 SS, Buna-N
- Maximum Feet of Head:
- 148
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- AC
- Pump Application:
- Commercial
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3450
- Volts:
- 460V