2 in. 1 hp 115V Single Phase 316 Stainless Steel Submersible Sewage Pump
BSV Series 2 in. 1 hp 115V Single Phase 316 Stainless Steel Submersible Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All Stainless Steel Construction
- Double mechanical Seal Carbon/Ceramic/Silicon Carbide
- Solids Handling 1-1/2"
- Handles corrosive liquids
- Ideal for industrial/Municipal lift stations
Documents
Specifications
- AMP:
- 12
- Built-In Grinder:
- No
- CSA Certified:
- No
- Collection:
- BSV Series
- Connection Type:
- NPT
- Cord Length:
- 33 ft
- Depth:
- 5-9/10 in
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 480 lpm
- Height:
- 17-9/10 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 40
- Product Type:
- Sewage Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 9 in