.4 HP 115V Sewage Ejector Pump
.4 HP 115V Sewage Ejector Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For typical raw sewage applications.
- 2" NPT, vertical discharge.
- 104° continuous liquid temperature.
- High temperature models are capable of pumping liquid temperatures to 200°F.
- Cast iron ASTM A-48, class 30 volute, motor housing and seal plate.
- Impeller 2 vane, open, with pump out vanes on back side; balanced, ISO G6.3.
- 416 stainless steel shaft.
- Buna-N square rings.
- 300 series stainless steel hardware.
- Single mechanical, inboard, oil-filled reservoir, secondary exclusion seal.
Specifications
- CSA Certified:
- Yes
- Horsepower:
- 2/5 hp
- Power Source:
- AC
- Pump Application:
- Solids
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 115V