50 lbs. 3/8 in. Chunk Bentonite Hole Plug

You last purchased this on
 
Baroid Drilling Fluids

Holeplug® 50 lbs. 3/8 in. Chunk Bentonite Hole Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baroid Drilling Fluids

Holeplug® 50 lbs. 3/8 in. Chunk Bentonite Hole Plug

  • Fast #
  • Part #B201102
  • Item #67291
  • Manufacturer Part #201102
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High swelling potential
  • In situ swelling to provide a superior seal with excellent casing stabilization
  • Helps prevent entry of surface water into boreholes
  • Helps for a permanent, flexible downhole seal
  • Simple to apply, mixing not required
  • Helps prevent vertical movement of fluids in the hole between porous zones
  • Cost effective
  • Easier to apply than pellets
  • Rehydratable
  • Helps allow hole re-entry
  • Requires Certification

Documents


Specifications

Application:
Gravel, Sealing, Well
Collection:
Holeplug®
Color Finish Name:
Beige, Tan
Material:
Bentonite
Mesh Size:
3/8 in
Product Type:
Clay
Size:
50#