This product requires certification to purchase.

HVGR CUT RES GLV 2XL *X

Barracuda® Cut Force™

HVGR CUT RES GLV 2XL *X

  • Fast #
  • Part #PHVG710SNF2XL
  • Item #7376926
  • Manufacturer Part #HVG710SNF/2XL
4.7 out of 5 Customer Rating
Brand image
Barracuda® Cut Force™

HVGR CUT RES GLV 2XL *X

  • Fast #
  • Part #PHVG710SNF2XL
  • Item #7376926
  • Manufacturer Part #HVG710SNF/2XL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Seamless construction offers increased comfort and breathability
  • Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Specifications

ANSI:
ANSI 8
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
XXL
Glove Type:
Cut Resistant
Material:
Rubber
Material Type:
Nitrile
UPC:
662909556806