WHITE HPPE SHEL W/ GREY PU GLV *X
WHITE HPPE SHEL W/ GREY PU GLV *X
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- ANSI:
- ANSI 2
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XS
- Glove Type:
- Cut Resistant
- Material:
- Plastic
- Material Type:
- Polyurethane
- Thickness:
- 13 ga
- UPC:
- 662909059338