10 in. x 12 in. Galvanized Rectangular Duct End Cap
10 in. x 12 in. Galvanized Rectangular Duct End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in