This product requires certification to purchase.

12 x 10 in. 90 Degree Duct Elbow

Barrington Manufacturing

12 x 10 in. 90 Degree Duct Elbow

  • Fast #
  • Part #B707251
  • Item #7245586
  • Manufacturer Part #707251
4.4 out of 5 Customer Rating
Barrington Manufacturing

12 x 10 in. 90 Degree Duct Elbow

  • Fast #
  • Part #B707251
  • Item #7245586
  • Manufacturer Part #707251
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Elbow Type:
Horizontal
Duct Size:
12 in x 10 in
Elbow Degree:
90°
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
12 in