24 x 10 in. 90 Degree Duct Elbow
24 x 10 in. 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 24 in x 10 in
- Elbow Degree:
- 90°
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 24 in