6 in. 30 ga 90 Degree Duct Elbow
6 in. 30 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 6 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Round