6 in. Start Collar with Damper
6 in. Start Collar with Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Height:
- 4 in
- Material:
- Steel
- Vent Duct Shape:
- Round