This product requires certification to purchase.

8 x 8 x 6 in. 90 Degree Boot Galvanized Steel

Barrington Manufacturing

8 x 8 x 6 in. 90 Degree Boot Galvanized Steel

  • Fast #
  • Part #BAR705160
  • Item #1277100
  • Manufacturer Part #705160
3.5 out of 5 Customer Rating
Barrington Manufacturing

8 x 8 x 6 in. 90 Degree Boot Galvanized Steel

  • Fast #
  • Part #BAR705160
  • Item #1277100
  • Manufacturer Part #705160
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Length:
8 in
Material:
Steel
Width:
8 in