Plastic Spray Nozzle
Plastic Spray Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Gives high volume with an easy-pull trigger
- Plastic parts composed of polyethylene and polypropylene
- 302 stainless steel spring and check valve
- Fits a 28 mm neck bottle
- 7 in. length
Specifications
- Material:
- Plastic
- Product Type:
- Spray Nozzle
- Size:
- 7 in