BASCO CLASSIC GLASS SHOWER ENCLOSURES
BASCO CLASSIC GLASS SHOWER ENCLOSURES
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Basco's limited lifetime warranty
- A framed design gives a classic, sturdy look and feel to the shower
- Bypass shower door operation acts as a space saver for smaller bathrooms
- Door opens to the left or right depending upon installation configuration
- Bottom threshold designed to repel water away from entrance
- This is a shower door only – a shower base and walls may be required to complete unit
- NOTE: The biggest challenge in selecting the correct shower door is determining the finished opening width – be sure your desired opening measures between the "Trim-able to Door Openings" note below
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Framed
- Glass Thickness:
- 3/16 in
- Glass Type:
- Clear
- Height:
- 70 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 47 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- UPC:
- 805806178355
- Width:
- 48 in