56-60 RAIN BYP SHWR DR ORBR
56-60 RAIN BYP SHWR DR ORBR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Basco's limited lifetime warranty
- Constructed of durable 3/16" glass and complemented by anodized aluminum profiles and guard rails
- A framed design gives a classic, sturdy look and feel to the shower
- Bypass shower door operation acts as a space saver for smaller bathrooms
- An integrated towel bar makes it easy to reach your bath towel after bathing
- Door opens to the left or right depending upon installation configuration
- This is a shower door only – a shower base and walls may be required to complete unit
- NOTE: The biggest challenge in selecting the correct shower door is determining the finished opening width – be sure your desired opening measures between the "Trim-able to Door Openings" note below
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Frame Type:
- Framed
- Glass Thickness:
- 3/16
- Glass Type:
- Patterned
- Height:
- 70
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- Type:
- B350060RNOR
- UPC:
- 805806134986
- Width:
- 60