This product requires certification to purchase.

BASCO BY-PASS SHOWER DOOR BN/CL

Basco Shower Enclosures

BASCO BY-PASS SHOWER DOOR BN/CL

  • Fast #
  • Part #B4500A60CLBN
  • Item #7361661
  • Manufacturer Part #4500A-60CLBN
3.7 out of 5 Customer Rating
Brand image
Basco Shower Enclosures

BASCO BY-PASS SHOWER DOOR BN/CL

  • Fast #
  • Part #B4500A60CLBN
  • Item #7361661
  • Manufacturer Part #4500A-60CLBN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
70 in
Product Type:
Shower Door
Shower Door Height Range:
66-70 in
Shower Door Width Range:
31 in+
UPC:
805806178218
Width:
60 in