57 x 60 in. Tub and Shower Door with Obscure Glass in Silver
Classic 57 x 60 in. Tub and Shower Door with Obscure Glass in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Towel bar
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- Obscure
- Height:
- 57 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Width:
- 60 in