This product requires certification to purchase.

COPPIA 72" HIGH X 60-9/16" WIDE HINGED FRAMELESS SHOWER DOOR WITH AUTOGLIDEXP CLEAR GLASS

Basco Shower Enclosures

COPPIA 72" HIGH X 60-9/16" WIDE HINGED FRAMELESS SHOWER DOOR WITH AUTOGLIDEXP CLEAR GLASS

  • Fast #
  • Part #BCOPA35A6072XPBN
  • Item #10847625
  • Manufacturer Part #COPA35A6072XPBN
3.8 out of 5 Customer Rating
Brand image
Basco Shower Enclosures

COPPIA 72" HIGH X 60-9/16" WIDE HINGED FRAMELESS SHOWER DOOR WITH AUTOGLIDEXP CLEAR GLASS

  • Fast #
  • Part #BCOPA35A6072XPBN
  • Item #10847625
  • Manufacturer Part #COPA35A6072XPBN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
    Pick Up  Not Available
    Not available in NV
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NV

Product Details

Product Details

  • Requires Certification

Specifications

Height:
72
Shower Door Height Range:
71-75 in
Shower Door Width Range:
31 in+
Type:
BCOPA35A6072XPBN
UPC:
805806182208
Width:
60-9/16