56-60 Obscure Glass Shower Door in Silver
This product has been replaced by
Manufacturer Part #7150A-60OBSV
Deluxe 56-60 Obscure Glass Shower Door in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Distinctive towel bars on the interior and exterior of the door provide added convenience
- Safety t-lock feature ensures stability and ease of installation
- Sta-Kleen tracks gentle slope keeps water in the shower and prevents soap build-up for easy maintenance
- Slotted roller assembly allows for easy adjustment of out-of-square conditions
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glass Type:
- Obscure
- Height:
- 71-1/2 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Width Range:
- 31 in+
- Width:
- 60 in