This product requires certification to purchase.

Sliding Patterned Framed Bypass Bathtub Door in Polished Chrome

Basco Shower Enclosures

Deluxe Sliding Patterned Framed Bypass Bathtub Door in Polished Chrome

  • Fast #
  • Part #B7150A60OBSV
  • Item #7405285
  • Manufacturer Part #7150A-60OBSV
4.8 out of 5 Customer Rating
Brand image
Basco Shower Enclosures

Deluxe Sliding Patterned Framed Bypass Bathtub Door in Polished Chrome

  • Fast #
  • Part #B7150A60OBSV
  • Item #7405285
  • Manufacturer Part #7150A-60OBSV
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Deluxe
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Frame Type:
Framed
GSA Approved:
No
Glass Thickness:
3/16 in
Glass Type:
Frosted
Height:
71-1/2 in
IAPMO Listed:
No
Installation Type:
Alcove
NSF Certified:
No
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
805806178560
Width:
59 in