63-1/2 x 60 in. Framed Shower Door with Panel in Silver
Thinline 63-1/2 x 60 in. Framed Shower Door with Panel in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optional curved towel bar
Specifications
- Collection:
- Thinline
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Obscure
- Height:
- 68-1/2 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- Width:
- 60 in