Base Elbow RAIL System For 3 Horizontal ANSI Flange
Base Elbow RAIL System For 3 Horizontal ANSI Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates confined space entry for servicing of pumps
- Units include base elbow and adapter for pump
- Powder coated Ductile iron, Stainless steel construction
- Made in the USA
- Bronze Non-Sparking models are available
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Bronze, Cast Iron, Stainless Steel
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Iron
- RPM:
- 3450