60 in. Clear Bag 100 Roll
60 in. Clear Bag 100 Roll
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Clear
- Height:
- 50
- Length:
- 88
- Material:
- Rubber
- Package Quantity:
- Roll of 100
- Product Type:
- Bag
- Thickness:
- 0.000125 in
- UPC:
- 035692027912
- Width:
- 60