60 X 36 Right Hand Acrylic Air Bath *BASICS White
Basics® 60 X 36 Right Hand Acrylic Air Bath *BASICS White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 12 air jets and heated air blower
- Pre-leveled foam base
- Includes integral skirting and 3-sided integral tile flange
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 61 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove, Skirted
- Length:
- 58-7/8 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 12
- Origin:
- Domestic
- Overall Length:
- 59-7/8 in
- Overall Width:
- 36 in
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 36 in