This product requires certification to purchase.

65-3/4 x 33-3/4 in. Soaker Drop-In Bathtub with Left Drain in Biscuit

MTI Baths

Basics® 65-3/4 x 33-3/4 in. Soaker Drop-In Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #MTIMBSRR6634EBI
  • Item #4269663
  • Manufacturer Part #MBSRR6634E-BI
3.3 out of 5 Customer Rating
Brand image
MTI Baths

Basics® 65-3/4 x 33-3/4 in. Soaker Drop-In Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #MTIMBSRR6634EBI
  • Item #4269663
  • Manufacturer Part #MBSRR6634E-BI
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soaking bath
  • Textured bottom
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462-1994
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
80 gal
Collection:
Basics®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Soaker
Depth:
16-1/4 in
Drain Location:
Left
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Overall Length:
65-3/4 in
Overall Width:
33-3/4 in
UL Listed:
No