18 in. Plastic Top Flange Meter Box
18 in. Plastic Top Flange Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Brand Model Compatibility:
- Bass and Hays Foundry PMSBC and PMSBCF Series Plastic Meter Boxes
- Height:
- 11-1/8
- Length:
- 18
- Material:
- Cast Iron
- Waterworks Application:
- Water
- Width:
- 11