This product requires certification to purchase.

18 x 24 in. Galvanized Meter Box with Cast Iron Lock Lid

Bass and Hays Foundry

18 x 24 in. Galvanized Meter Box with Cast Iron Lock Lid

  • Fast #
  • Part #B34C
  • Item #237967
  • Manufacturer Part #34C
4.3 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

18 x 24 in. Galvanized Meter Box with Cast Iron Lock Lid

  • Fast #
  • Part #B34C
  • Item #237967
  • Manufacturer Part #34C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Roanoke, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
BH3®
Coating:
Galvanized
Diameter:
18
Height:
24
Material:
Cast Iron
Product Type:
Meter Box
Waterworks Application:
Water