This product requires certification to purchase.

18 x 30 in. Frame and Grate Type 3

Bass and Hays Foundry

18 x 30 in. Frame and Grate Type 3

  • Fast #
  • Part #BH8143
  • Item #402193
  • Manufacturer Part #814-3
4.8 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

18 x 30 in. Frame and Grate Type 3

  • Fast #
  • Part #BH8143
  • Item #402193
  • Manufacturer Part #814-3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-306-10
ASTM:
ASTM A-48
Length:
30
Product Type:
Frame and Grate
Width:
18