24 in. Cast Iron Manhole Ring Only
24 in. Cast Iron Manhole Ring Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard 24" stackable manhole ring for the 400-24® series manhole covers or grate, or the 380-24® ML
- Stock item
- 3" cast iron riser rings available
- Custom steel risers are available on special orders
- H-20 traffic rated when properly installed in reinforced concrete and used with an H-20 traffic rated manhole cover or grate
- Coated cast gray iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
- Made in USA
Specifications
- AASHTO:
- AASHTO M-306-10
- ASTM:
- ASTM A-48 Class 35B
- Brand Model Compatibility:
- 400-24® Series
- Diameter:
- 24 in
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Ring