24 in. Storm Lid Only
24 in. Storm Lid Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-306-10
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 24 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer