24 in. Storm Sewer with Lid Only
24 in. Storm Sewer with Lid Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Storm sewer lettering
- Stock item
- Standard cast iron 24" manhole cover for the 400-24® & 380-24R® rings
- Made in USA
- Coated cast gray iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
- H-20 traffic rated when properly installed in reinforced concrete and used with an H-20 traffic rated manhole cover or grate
Specifications
- AASHTO:
- AASHTO M-306-10
- ASTM:
- ASTM A-48 Class 35B
- Brand Model Compatibility:
- 380-24R®, 400-24®
- Diameter:
- 24 in
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Cover
- Waterworks Application:
- Sewer