This product requires certification to purchase.

26-5/8 in. Cast Iron Meter Box Lid

Bass and Hays Foundry

26-5/8 in. Cast Iron Meter Box Lid

  • Fast #
  • Part #BPMSBC1527LID1
  • Item #5074371
  • Manufacturer Part #PMSBC1527-LID-1
3.4 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

26-5/8 in. Cast Iron Meter Box Lid

  • Fast #
  • Part #BPMSBC1527LID1
  • Item #5074371
  • Manufacturer Part #PMSBC1527-LID-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Brand Model Compatibility:
Bass and Hays Foundry PMSBC and PMSBCF Series Plastic Meter Boxes
Length:
26-5/8 in
Material:
Cast Iron
Waterworks Application:
Water
Width:
15-1/8 in