This product requires certification to purchase.

26-5/8 in. Plastic Meter Box Body only

Bass and Hays Foundry

26-5/8 in. Plastic Meter Box Body only

  • Fast #
  • Part #BPMSBCF152712
  • Item #5074369
  • Manufacturer Part #PMSBCF 1527-12
4.1 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

26-5/8 in. Plastic Meter Box Body only

  • Fast #
  • Part #BPMSBCF152712
  • Item #5074369
  • Manufacturer Part #PMSBCF 1527-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Brand Model Compatibility:
Bass and Hays Foundry PMSBC and PMSBCF Series Plastic Meter Boxes
Height:
15-1/8 in
Length:
26-5/8 in
Material:
Cast Iron
Waterworks Application:
Water
Width:
12 in