This product requires certification to purchase.

30 in. Manhole Cover

Bass and Hays Foundry

30 in. Manhole Cover

  • Fast #
  • Part #BVRM30PPSSLO
  • Item #10244397
  • Manufacturer Part #VRM-30 PILOT POINT
3.5 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

30 in. Manhole Cover

  • Fast #
  • Part #BVRM30PPSSLO
  • Item #10244397
  • Manufacturer Part #VRM-30 PILOT POINT
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Glendale, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard 30" cast iron manhole cover for the reversible VRM-30® ring
  • Stock item
  • Sanitary sewer lettering
  • H-20 traffic rated when used with an H-20 traffic rated ring properly installed in reinforced concrete
  • Uncoated cast gray iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
  • Other lettering, special lettering, LOGOs & grates may be in stock or available on special orders
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM A-48 Class 35B
Diameter:
30 in
Material:
Cast Iron
Product Type:
Manhole Cover
Waterworks Application:
Sanitary Sewer